Zoro Homepage

Bench Grinder Wire Wheel - Wide Face

  • Mfr # 76868

  • Zoro # G4083600


product price: $20.19
/ea

Key Features

Max. RPM
4500 RPM
Arbor Hole Size
1/2" - 5/8"
Type of Wire
Crimped
Size
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76868
Zoro #
G4083600
UPC #
081838768683
Country of Origin
China

Dimensions

Arbor Hole Size
1/2" - 5/8"
Size
8 in

Details

Max. RPM
4500 RPM
Item
BeNch Grind Crimped Wire Wheel,8iNcoarse
Type of Wire
Crimped

Description

Century's Wire Brushes - Bench Grinder Wire Wheel is made from heat treated steel wire for cleaning in crevices and contours. 1/4" quick change shank.


  • Century's bench grinder wire wheels have heat-treated steel wires, ideal for removing rust, paint, and weld spatter on all types of metal parts or surfaces, ensuring clean and smooth finishes
  • Perfect for surface cleaning, and easily deburr and clean the inside and outside of pipes, valves and other fittings. Perfect for cleaning engine heads and components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.