Zoro Homepage

Bench Grinding Wheel

  • Mfr # 75883

  • Zoro # G4093148


product price: $25.39
/ea

Key Features

Abrasive Wheel Diameter
8 in
Thickness
1 in
Grit
36
Max RPM
3600 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75883
Zoro #
G4093148
UPC #
081838758837
Country of Origin
China

Dimensions

Abrasive Wheel Diameter
8 in
Thickness
1 in

Details

Item
Coarse Grinding Wheel,8 x 1 in.
Grit
36
Max RPM
3600 RPM

Description

Century's Bench Grinding Wheels are made from vitrified aluminum oxide for a long life and superior material removal. Universal nested bushings fit 1/2", 5/8", 3/4", or 1" arbor mounts. Ideal for ferrous metals. For use with standard bench top grinders.


  • Made from vitrified aluminum oxide for a long life and superior material removal.
  • Universal nested bushings fit 1/2", 5/8", 3/4", or 1" arbor mounts.
  • Ideal for ferrous metals.
  • For use with standard bench top grinders.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.