Zoro Homepage

Black Oxide Drill Bits

  • Mfr # 24411

  • Zoro # G0215592


product price: $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Overall Length
3-1/4 in
Drill Bit Size
11/64 in
Decimal Equivalent
0.1719
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24411
Zoro #
G0215592
UPC #
081838244118
Country of Origin
China

Dimensions

Overall Length
3-1/4 in
Drill Bit Size
11/64 in

Details

Decimal Equivalent
0.1719

Description

Century's Black Oxide Drill bits are manufactured from industrial high speed steel surface treated for high performance and long life. M2 grade steel for drilling common steel flat bar angle iron tubing wood and plastic. No center punch needed Century 135° quick cut points are self centering and penetrate faster with less pressure. Will not walk or wander at the starting surface.


  • Manufactured from industrial high speed steel, surface treated for high performance and long life.
  • M2 grade steel for drilling common steel (flat bar, angle iron, tubing), wood, and plastic.
  • No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.