
Black Oxide S and D Drill Bits
Mfr # 47387
Zoro # G4076978
product price: $50.99
/eaKey Features
Overall Length
1-15/32"
Drill Bit Point Angle
118 Degrees
Drill Bit Size
1-15/32 in
Shank Dia.
1/2 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47387
Zoro #
G4076978
UPC #
081838473877
Country of Origin
China
Dimensions
Overall Length
1-15/32"
Drill Bit Size
1-15/32 in
Shank Dia.
1/2 in
Drill Bit Dimension Type
Fractional Inch
Details
Item
Economy SandD Drill Bit,1-15/32 in.
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Decimal Equivalent
1.4688
Description
Century's Black Oxide Silver and Deming style drill bits are made from premium M2 grade steel. Silver & Deming style drill bits 118° split-point. Surface treated to ward off heat and friction commonly found in heavy duty drilling jobs. Wood Soft metals Hard metals Steel.
- Made from premium M2 grade steel.
- Silver & Deming style drill bits with a 118° split point.
- Surface treated to ward off heat and friction commonly found in heavy duty drilling jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.