Brad Point Wood Bit
Mfr # 37210
Zoro # G4083208
product price: $4.25
/eaSold in multiples of 4 for $17.00
Key Features
Decimal Equivalent
0.1562
Impact Rated
No
Shank Type - Machining
Hex
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37210
Zoro #
G4083208
UPC #
081838372101
Country of Origin
China
Dimensions
Size
5/32 in
Length
3-1/8 in
Cutting Length
2 in
Details
Decimal Equivalent
0.1562
Item
Hex Shank Drill Bit
Impact Rated
No
Shank Type - Machining
Hex
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Description
Century's Brad Point Wood Drill Bits are designed to work for all wood projects especially suited for furniture making, cabinetry, and doweling where an exact hole is required. Made of heat treated high speed steel for a longer more useful life. Use in Hand drills, electric drills, drill presses, and lathes. Self centering tip for accurate clean cuts. Metric and fractional sizing available.
- Designed to work for all wood projects, especially suited for furniture making, cabinetry, and dowelling where an exact hole is required.
- Made of heat treated high speed steel, for a longer, more useful life.
- Use in hand drills, electric drills, drill presses, and lathes.
- Self-centering tip for accurate, clean cuts.
- Metric and fractional sizing available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.