Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brad Point Wood Bit

  • Mfr # 37218

  • Zoro # G415938773


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Size
9/32 in
Length
4-1/4 in
Material
High Speed Steel
Application
Wood projetcs: furniture making, cabinetry, and dowelling
For Use With
Hand drills, electric drills, drill presses, and lathes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37218
Zoro #
G415938773
UPC #
-
Country of Origin
China

Dimensions

Size
9/32 in
Length
4-1/4 in

Details

Material
High Speed Steel
Application
Wood projetcs: furniture making, cabinetry, and dowelling
For Use With
Hand drills, electric drills, drill presses, and lathes
Finish
Polished

Description

Century's Brad Point Wood Bits are designed to work for all your wood projects, especially suited for furniture making, cabinetry, and doweling where an exact hole is required. Made of heat treated high speed steel, with a self-centering tip, these bits will last long with clean, accurate cuts. Use in hand drills, electric drills, drill presses, and lathes. Metric and fractional sizes are available.


  • Designed to work for all wood projects, especially suited for furniture making, cabinetry, and dowelling where an exact hole is required.
  • Made of heat treated high speed steel, for a longer, more useful life.
  • Use in hand drills, electric drills, drill presses, and lathes.
  • Self-centering tip for accurate, clean cuts.
  • Metric and fractional sizing available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.