Zoro Homepage

Brad Point Wood Bit

  • Mfr # 37308

  • Zoro # G0208678


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Decimal Equivalent
0.3149
Length
117 mm
Size
8 mm
Cutting Length
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37308
Zoro #
G0208678
UPC #
081838373085
Country of Origin
China

Dimensions

Length
117 mm
Size
8 mm
Cutting Length
75 mm

Details

Decimal Equivalent
0.3149

Description

Century's Brad Point Wood Drill Bits are designed to work for all wood projects especially suited for furniture making, cabinetry, and doweling where an exact hole is required. Made of heat treated high speed steel for a longer more useful life. Use in Hand drills, electric drills, drill presses, and lathes. Self centering tip for accurate clean cuts. Metric and fractional sizing available.


  • Designed to work for all wood projects, especially suited for furniture making, cabinetry, and dowelling where an exact hole is required.
  • Made of heat treated high speed steel, for a longer, more useful life.
  • Use in hand drills, electric drills, drill presses, and lathes.
  • Self-centering tip for accurate, clean cuts.
  • Metric and fractional sizing available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.