Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brite Drill Bits

  • Mfr # 22104

  • Zoro # G510995282


product price: $11.19
/pk 12, $0.93/ea

Key Features

Overall Length
1-7/8'
Drill Bit Size
1/16 in
Decimal Equivalent
0.0625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22104
Zoro #
G510995282
UPC #
081838221041
Country of Origin
China

Dimensions

Overall Length
1-7/8'
Drill Bit Size
1/16 in

Details

Decimal Equivalent
0.0625

Description

Century's Brite industrial drill bits feature premium grade high speed steel for general purpose drilling in wood metal and plastic. No center punch needed: Century 135° quick-cut points are self centering and penetrate faster with less pressure will not walk or wander at the starting surface. Ground flats on the shank providing tight chucking even with keyless chucks. Flats are ground on drills 3/16" and up. Pro Pack of 12 drill bits.


  • Brite industrial drill bits feature premium grade high speed steel for general purpose drilling in wood, metal, and plastic.
  • No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point.
  • Ground flats on the shank providing tight chucking, even with keyless chucks. Flats are ground on drills 3/16" and up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.