
Brite Drill Bits
Mfr # 22332
Zoro # G4079026
product price: $9.15
/eaKey Features
Overall Length
6 in
Drill Bit Size
1/2 in
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Drill Bit Dimension Type
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22332
Zoro #
G4079026
UPC #
081838223328
Country of Origin
China
Dimensions
Overall Length
6 in
Drill Bit Size
1/2 in
Drill Bit Dimension Type
Fractional Inch
Details
Item
Brite Drill Bit,1/2 in.
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Decimal Equivalent
0.5
Description
Century's Brite industrial drill bits feature premium grade high speed steel for general purpose drilling in wood metal and plastic. No center punch needed: Century 135° quick-cut points are self centering and penetrate faster with less pressure will not walk or wander at the starting surface. Ground flats on the shank providing tight chucking even with keyless chucks. Flats are ground on drills 3/16" and up.
- Brite industrial drill bits feature premium grade high speed steel for general purpose drilling in wood, metal, and plastic.
- No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point.
- Ground flats on the shank providing tight chucking, even with keyless chucks. Flats are ground on drills 3/16" and up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.