Zoro Homepage

Brush Tool - One Piece Hammer Chisel

  • Mfr # 87906

  • Zoro # G615914157


product price: $123.99
/ea
Free Shipping & Returns

Key Features

For Use With
Rotary Hammer Drills
Air Tool Material
High Carbon Alloy Steel
Tool Overall Length
10 in
Finish
Sandblasted
Width
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87906
Zoro #
G615914157
UPC #
-
Country of Origin
Germany

Dimensions

Tool Overall Length
10 in
Width
1-3/4 in

Details

For Use With
Rotary Hammer Drills
Air Tool Material
High Carbon Alloy Steel
Finish
Sandblasted
Shape
Brush Tool

Description

Made from high carbon alloy steel, this hammer chisel has precision hardening to maximize steel strength into its core. The precise tolerance of shank ensures a perfect fit with a rotary hammer drill for heavy duty use. Use this Brush Tool for roughing up concrete and asphalt prior to a surface treatment.


  • Made from high carbon alloy steel.
  • Precision hardening maximizes steel strength into core of chisel.
  • Precise tolerance of shank ensures perfect fit with tool for heavy duty use.
  • For use in rotary hammer drills.
  • Bush Tool (One Piece)- For roughing up concrete and asphalt prior to a surface treatment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.