
Bull Point Hammer Chisel
Mfr # 87923
Zoro # G4086909
product price: $12.15
/eaKey Features
Impact Rated
No
Overall Length
10 in
For Tool Type
Rotary Drill
Cutting Direction
Right Hand
Shank Type - Machining
SDS Plus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87923
Zoro #
G4086909
UPC #
081838879235
Country of Origin
Germany
Dimensions
Overall Length
10 in
Details
Item
SDS Plus Bull Point Chisel,10 in.
Impact Rated
No
For Tool Type
Rotary Drill
Cutting Direction
Right Hand
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Chisel Collar Shape
Point
Primary Material Application
Concrete
Chisel Type
Bull Point Chisel
Material - Machining
Carbon Steel
Description
Century's Hammer Chisels are made from high carbon alloy steel. Precision hardening maximizes steel strength into core of chisel. Ability to resharpen A TYPE chisels. Precise tolerance of shank ensures perfect fit with tool for heavy duty use. For use in rotary hammer drills.
- Made from high carbon alloy steel.
- Precision hardening maximizes steel strength into core of chisel.
- Precise tolerance of shank ensures perfect fit with tool for heavy duty use.
- For use in rotary hammer drills.
- Bull Point - For general chiseling and breaking. Good for demolition work and starting holes in concrete.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.