Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Grit Jig-Saw Blade

  • Mfr # 6730

  • Zoro # G115914138


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Tungsten carbide grit
Length
4 in
Includes
25 PACK
Application
Masonry, ceramics, tile, plastics, and steel plate under 1/2 in. thick.
Finish
Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6730
Zoro #
G115914138
UPC #
-
Country of Origin
China

Dimensions

Length
4 in
Thickness
0.035 in

Details

Material
Tungsten carbide grit
Includes
25 PACK
Application
Masonry, ceramics, tile, plastics, and steel plate under 1/2 in. thick.
Finish
Painted

Description

Century's carbide grit reciprocating saw blades cut extremely hard abrasive materials such as ceramic, tile, cast iron, thin masonry, stone, slate, and marble. A cutting edge featuring tungsten carbide particles bonded to an alloy steel back. High heat and abrasion resistance with no teeth to dull or chip creates greater wear resistance and a longer tool life.


  • Carbide grit jig-saw blades cut extremely hard abrasive materials such as ceramic tile, cast iron, thin masonry, stone, slate, and marble.
  • A cutting edge of tungsten carbide particles is bonded to an alloy steel back.
  • High heat and abrasion resistance with no teeth to dull or chip creates greater wear resistance and a longer tool life. These blades never require resharpening.
  • Tungsten carbide grit blades offer superior cutting performance in masonry, ceramics, tile, plastic, and steel plate under 1/2" thick.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.