Zoro Homepage

Carbide Tooth Metal Cutting Blades

  • Mfr # 10210

  • Zoro # G0204277


product price: $78.75
/ea
Free Shipping & Returns

Key Features

Diameter
10 in
Number of Teeth
80
Arbor Size
5/8 in
Max. RPM
3000 RPM
Tool To Use
Table/ Mitre Saw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10210
Zoro #
G0204277
UPC #
081838102104
Country of Origin
China

Dimensions

Diameter
10 in
Arbor Size
5/8 in

Details

Number of Teeth
80
Max. RPM
3000 RPM
Tool To Use
Table/ Mitre Saw

Description

Century's Metal Series Saw Blades with nitro carbide teeth with a triple chip grind deliver superior clean no burr cuts. Fully hardened alloy steel body lengthens blade life in tough metal cutting applications. Thin kerf design cuts with less drag giving the user more cuts per charge. Anti-kick back tooth design for added safety. This blades nitro carbide teeth will last 60X longer than blades with standard carbide teeth.


  • Nitro carbide teeth with a triple chip grind delivers superior, clean, no burr cuts.
  • Fully hardened alloy steel body lengthens blade life in tough metal cutting applications.
  • Thin kerf design cuts with less drag giving the user more cuts per charge.
  • Anti-kick back tooth design for added safety.
  • This blade's nitro carbide teeth will last 60X longer than blades with standard carbide teeth.
  • For dry cutting ferrous metals including stainless steel studs, 1/8" angle iron, 1/8" flat bar, and channel stock.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.