Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Hole Saw Set 5 Pcs.

  • Mfr # 05495

  • Zoro # G4091145


product price: $17.35
/ea

Key Features

Tooth Material
Carbon Steel
Max. Cutting Depth
3/4"
Arbor Design
Included
Impact Rated
No
Primary Saw Application
Wood, Drywall and Light Construction Materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05495
Zoro #
G4091145
UPC #
081838054953
Country of Origin
China

Dimensions

Max. Cutting Depth
3/4"
Saw Dia.
1-1/4", 1-1/2", 1-3/4", 2-1/8"
Saw Sizes Included
1-1/4", 1-1/2", 1-3/4", 2-1/8"

Details

Tooth Material
Carbon Steel
Arbor Design
Included
Impact Rated
No
Item
Carbon Hole Saw Set,5 Pc
Primary Saw Application
Wood, Drywall and Light Construction Materials
Hole Saw Product Grouping
Hole Saw Kits

Description

Carbon Hole Saw Set,5 Pc, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.