Shop CENTURY DRILL & TOOL
See all product information
Create Account
CDT95622 Die Metric Drill & Tool - 14 mm x 1.50
- Mfr # CDT95622
- Zoro # G704085928
product price:Â
$
29.99
/ea
Key Features
SAE or Metric
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDT95622
- Zoro #
- G704085928
- UPC #
- 81838956226
- Country of Origin
- China
- SAE or Metric
- Metric
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Die Metric Drill & Tool
- Metric carbon steel die offers precision cut threads accurately formed for consistent exact threading
- Heat treated and tempered for file hard threads and longer useful life
- Designed for hand cutting applications
- Brite industrial drill bits feature premium grade high speed steel for general purpose drilling in wood metal and plastic
- Size: 14 mm x 1.50
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.