Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cenalloy Combination Saw Blade

  • Mfr # 08213

  • Zoro # G4092859


product price: $17.55
/ea

Key Features

Diameter
10 in
Number of Teeth
42
Blade Dia.
10"
Max. RPM
6500 RPM
Arbor Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08213
Zoro #
G4092859
UPC #
081838082130
Country of Origin
China

Dimensions

Diameter
10 in
Blade Dia.
10"
Arbor Size
5/8 in

Details

Item
Combo Circular Saw Blade,10 in.,42T
Number of Teeth
42
Max. RPM
6500 RPM
Tool To Use
Table/Mitre Saw

Description

Century's CenalloyTM Saw Blades feature a all hard plate body to reduce distortion and run out. Cenalloy alloy steel blades offer precision ground teeth for smooth, clean cuts. Easily resharpened when required. Fits all popular saws.


  • All hard plate bodies reduce distortion and run-out.
  • Cenalloy alloy steel blades offer precision ground teeth for smooth, clean cuts.
  • Easily resharpened when required.
  • Fits all popular saws.
  • Fast rip and cross cuts in hard or soft wood.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.