Cenalloy Iron/Steel Saw Blade
Mfr # 08207
Zoro # G4092868
product price: $11.49
/eaKey Features
Diameter
7-1/4 in
Number of Teeth
Multi-Pack
Primary Saw Application
Metal
Type
Circular Saw Blade
Arbor Hole
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08207
Zoro #
G4092868
UPC #
081838082079
Country of Origin
China
Dimensions
Diameter
7-1/4 in
Blade Dia.
7-1/4"
Arbor Size
5/8 in DKO
Details
Item
Iron/Steel Slotted Saw Blade,7-1/4 in,16
Number of Teeth
Multi-Pack
Primary Saw Application
Metal
Type
Circular Saw Blade
Arbor Hole
Universal
Blade Type
Metal Cutting
Tip Material
Steel
System of Measurement
Inch
Application
Friction Cutting Thin Metals Upto 1/8" Thick
Material
Steel
Max. RPM
7000 RPM
Basic Material
Steel
Product Type
Iron/Steel Slotted Saw Blade,7-1/4 in,16
Tool To Use
Circular Saw
Description
Century's CenalloyTM Saw Blades feature a all hard plate body to reduce distortion and run out. Cenalloy alloy steel blades offer precision ground teeth for smooth, clean cuts. Easily resharpened when required. Fits all popular saws.
- All hard plate bodies reduce distortion and run-out.
- Cenalloy alloy steel blades offer precision ground teeth for smooth, clean cuts.
- Easily resharpened when required.
- Fits all popular saws.
- For friction cutting thin metals up to 1/8" thick.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.