Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cenalloy Master Combo Saw Blade

  • Mfr # 08204

  • Zoro # G4092886


product price: $13.15
/ea

Key Features

Diameter
7-1/4 in
Number of Teeth
60
Blade Dia.
7-1/4"
Arbor Size
5/8 in DKO
Max. RPM
6500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08204
Zoro #
G4092886
UPC #
081838082048
Country of Origin
China

Dimensions

Diameter
7-1/4 in
Blade Dia.
7-1/4"
Arbor Size
5/8 in DKO

Details

Item
Combo Circular Saw Blade,7-1/4 in.,60T
Number of Teeth
60
Max. RPM
6500 RPM
Tool To Use
Circular Saw

Description

Century's CenalloyTM Saw Blades feature a all hard plate body to reduce distortion and run out. Cenalloy alloy steel blades offer precision ground teeth for smooth, clean cuts. Easily resharpened when required. Fits all popular saws.


  • All hard plate bodies reduce distortion and run-out.
  • Cenalloy alloy steel blades offer precision ground teeth for smooth, clean cuts.
  • Easily resharpened when required.
  • Fits all popular saws.
  • Extra deep gullets for smooth cuts in hard or soft wood.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.