Zoro Homepage

Cenalloy Plywood Saw Blade

  • Mfr # 08206

  • Zoro # G4092877


product price: $7.85
/ea

Key Features

Diameter
7-1/4 in
Number of Teeth
140
System of Measurement
Inch
Arbor Hole
Universal
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08206
Zoro #
G4092877
UPC #
081838082062
Country of Origin
China

Dimensions

Diameter
7-1/4 in
Blade Dia.
7-1/4"
Arbor Size
5/8 in SKO

Details

Item
Plywood Circular Saw Blade,7-1/4 in,140T
Number of Teeth
140
System of Measurement
Inch
Arbor Hole
Universal
Material
Steel
Tip Material
Steel
Basic Material
Steel
Application
Cut Smooth Miter Edges ; Cross Cuts
Blade Type
Wood Cutting
Type
Circular Saw Blade
Primary Saw Application
Wood
Max. RPM
6500 RPM
Product Type
Circular Saw Blade
Tool To Use
Circular Saw

Description

Century's CenalloyTM Saw Blades feature a all hard plate body to reduce distortion and run out. Cenalloy alloy steel blades offer precision ground teeth for smooth, clean cuts. Easily resharpened when required. Fits all popular saws.


  • All hard plate bodies reduce distortion and run-out.
  • Cenalloy alloy steel blades offer precision ground teeth for smooth, clean cuts.
  • Easily resharpened when required.
  • Fits all popular saws.
  • No more splinters, cut smooth miter edges and cross cuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.