Cenalloy Plywood Saw Blade
Mfr # 08216
Zoro # G4092840
product price: $16.35
/eaKey Features
Diameter
10 in
Number of Teeth
180
Material
Steel
Max. RPM
6500 RPM
Application
Cut Smooth Miter Edges ; Cross Cuts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08216
Zoro #
G4092840
UPC #
081838082161
Country of Origin
China
Dimensions
Diameter
10 in
Blade Dia.
10"
Arbor Size
5/8 in
Details
Item
Plywood Circular Saw Blade 10 in.,180T
Number of Teeth
180
Material
Steel
Max. RPM
6500 RPM
Application
Cut Smooth Miter Edges ; Cross Cuts
System of Measurement
Inch
Basic Material
Steel
Type
Circular Saw Blade
Primary Saw Application
Wood
Blade Type
Wood Cutting
Arbor Hole
5/8"
Tip Material
Steel
Product Type
Circular Saw Blade
Tool To Use
Table/Mitre Saw
Description
Century's CenalloyTM Saw Blades feature a all hard plate body to reduce distortion and run out. Cenalloy alloy steel blades offer precision ground teeth for smooth, clean cuts. Easily resharpened when required. Fits all popular saws.
- All hard plate bodies reduce distortion and run-out.
- Cenalloy alloy steel blades offer precision ground teeth for smooth, clean cuts.
- Easily resharpened when required.
- Fits all popular saws.
- No more splinters, cut smooth miter edges and cross cuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.