Zoro Homepage

Cenalloy Plywood Saw Blade

  • Mfr # 8106

  • Zoro # G0204164


product price: $8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Diameter
7-1/4 in
Number of Teeth
140
Arbor Size
5/8 in SKO
Max. RPM
6500 RPM
Tool To Use
Circular Saw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8106
Zoro #
G0204164
UPC #
081838081065
Country of Origin
China

Dimensions

Diameter
7-1/4 in
Arbor Size
5/8 in SKO

Details

Number of Teeth
140
Max. RPM
6500 RPM
Tool To Use
Circular Saw

Description

Century's CenalloyTM Saw Blades feature a all hard plate body to reduce distortion and run out. Cenalloy alloy steel blades offer precision ground teeth for smooth, clean cuts. Easily resharpened when required. Fits all popular saws.


  • All hard plate bodies reduce distortion and run-out.
  • Cenalloy alloy steel blades offer precision ground teeth for smooth, clean cuts.
  • Easily resharpened when required.
  • Fits all popular saws.
  • No more splinters, cut smooth miter edges and cross cuts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.