Zoro Homepage

Cenalloy Vinyl Siding Saw Blade

  • Mfr # 8240

  • Zoro # G0204864


product price: $11.19
/ea

Key Features

Diameter
7-1/4 in
Number of Teeth
120
Arbor Size
5/8 in DKO
Max. RPM
8300 RPM
Tool To Use
Circular Saw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8240
Zoro #
G0204864
UPC #
081838082406
Country of Origin
China

Dimensions

Diameter
7-1/4 in
Arbor Size
5/8 in DKO

Details

Number of Teeth
120
Max. RPM
8300 RPM
Tool To Use
Circular Saw

Description

Century's Cenalloy Vinyl Siding Saw Blade features an all hard plate body to reduce distortion and run-out. Cenalloy alloy steel blades offer precision ground teeth for smooth, clean cuts. Easily resharpened when required. Fits all popular saws.


  • All hard plate bodies reduce distortion and run-out.
  • Cenalloy alloy steel blades offer precision ground teeth for smooth, clean cuts.
  • Easily resharpened when required.
  • Fits all popular saws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.