Zoro Homepage

Century Drill & Tool 68979 Nutsetter Non-Magnetic Set - 10 Piece

  • Mfr # 68979

  • Zoro # G404002829


product price: $22.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68979
Zoro #
G404002829
UPC #
081838689797
Country of Origin
China

Description

Nutsetter Non-Magnetic Set - 10 Piece

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Set includes:
  • 1/ea 5/32", 7/32", 9/32" 11/32", 7/16" 3/16", 1/4", 5/16", 3/8" and 1/2".
Specifications
  • Dimension: 2 x 5 x 6 in.
  • Cube: 60
  • Material: Metal Steel
  • Weight: 0.34 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.