Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Century Drill & Tool 72816 Tape Measure High Visibility; 12 ft. x 0.5 in.

  • Mfr # 72816

  • Zoro # G404165494


product price: $15.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72816
Zoro #
G404165494
UPC #
081838728168
Country of Origin
China

Description

Heavy Duty Tape Measures. Large, Easy To Read Markings For Quick And Accurate Measurements. Nylon Coated Blade For Longer Tool Life. Non-Slip Rubber Body Will Not Mar Delicate Surfaces. Convenient Belt And Pocket Clip.

Features
  • Tape Measure High Visibility, 12 ft. x 0.5 in.
Specifications
  • Dimension: 8 x 5.75 x 11 in.
  • Cube: 506
  • Weight: 1.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.