Zoro Homepage

Century Drill & Tool 72896 Square Rafter Angle; 7 in.

  • Mfr # 72896

  • Zoro # G404147117


product price: $17.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72896
Zoro #
G404147117
UPC #
081838728960
Country of Origin
China

Description

Rafter angle square. Lightweight aluminum alloy square. Embedded measurement marks will never ware off.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Square Rafter Angle, 7 in.
Specifications
  • Dimension: 0.75 x 7 x 7 in.
  • Cube: 36.75
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.