Century Drill & Tool
Charger Drill Bit, 3/8 in.
Mfr # 25424
Zoro # G4077967
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/8"
- Drill Bit Point Angle 135 Degrees
- Overall Length 3/8"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Metric Ratcheting Reversible Wrench, 22mm (KTI-45622)
- BON TOOL Resin Float, Square End 18" X 3 1/2" Comfort Grip Handle (22-457)
- WESTWARD Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (5PXH4)
- CLEVELAND Screw Extractor 192 Cleveland #12 (Drill Size 1-15/16") (C53662)
- CENTURY DRILL & TOOL 1/16" Cobalt 135 Deg. Jobber Length Drill Bit 2pk. (26204)
- CENTURY DRILL & TOOL Brite Drill Bit, 7/16 in. (22328)
- CENTURY DRILL & TOOL TiN Jobber Length Drill Bit (64113)
- CENTURY DRILL & TOOL Charger Drill Bit, 27/64 in. (25627)
- CENTURY DRILL & TOOL 25/64" Black Oxide Jobber Length Drill Bit (24225)
- CENTURY DRILL & TOOL Black Oxide Drill Bit, 9/32 in. (24218)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- B (46772)
- Century Drill & Tool Drill Bits