Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classic Combination Saw Blade

  • Mfr # 09930

  • Zoro # G4092789


product price: $19.19
/ea

Key Features

Diameter
10 in
Number of Teeth
24
Blade Dia.
10"
Arbor Size
5/8 in
Max. RPM
4500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09930
Zoro #
G4092789
UPC #
081838099305
Country of Origin
China

Dimensions

Diameter
10 in
Blade Dia.
10"
Arbor Size
5/8 in

Details

Item
Carbide Fast Combo Blade,Tct,10 in.,24T
Number of Teeth
24
Max. RPM
4500 RPM
Tool To Use
Table/Mitre Saw

Description

Century's Classic Series tungsten carbide feature a all hard, precision balanced plate bodies that reduce distortion and run out. Alternate top bevel ground, tungsten carbide teeth provides clean smooth cuts in all types of woods. Heat expansion slots keep blades running cooler for a longer blade life. Fits all popular saws including worm drive saws.


  • All hard, precision balanced plate bodies that reduce distortion and run-out.
  • Alternate top bevel ground, tungsten carbide teeth provides clean, smooth cuts in all types of woods.
  • Heat expansion slots keep blades running cooler for a longer blade life.
  • Fits all popular saws, including worm drive saws.
  • Accurate rip and cross cuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.