Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classic Combination Saw Blade

  • Mfr # 9107

  • Zoro # G0205126


product price: $8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Diameter
7-1/4 in
Number of Teeth
24
Max. RPM
8500 RPM
Arbor Size
5/8 in-DKO
Tool To Use
Circular Saw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9107
Zoro #
G0205126
UPC #
081838091071
Country of Origin
China

Dimensions

Diameter
7-1/4 in
Arbor Size
5/8 in-DKO

Details

Number of Teeth
24
Max. RPM
8500 RPM
Tool To Use
Circular Saw

Description

Century's Classic Series tungsten carbide feature a all hard, precision balanced plate bodies that reduce distortion and run out. Alternate top bevel ground, tungsten carbide teeth provides clean smooth cuts in all types of woods. Heat expansion slots keep blades running cooler for a longer blade life. Fits all popular saws including worm drive saws.


  • All hard, precision balanced plate bodies that reduce distortion and run-out.
  • Alternate top bevel ground, tungsten carbide teeth provides clean, smooth cuts in all types of woods.
  • Heat expansion slots keep blades running cooler for a longer blade life.
  • Fits all popular saws, including worm drive saws.
  • Accurate rip and cross cuts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.