Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classic Finishing Saw Blade

  • Mfr # 09208

  • Zoro # G4092807


product price: $12.45
/ea

Key Features

Diameter
7-1/4 in
Number of Teeth
40
Blade Dia.
7-1/4"
Arbor Size
5/8 in - DKO
Max. RPM
8500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09208
Zoro #
G4092807
UPC #
081838092085
Country of Origin
China

Dimensions

Diameter
7-1/4 in
Blade Dia.
7-1/4"
Arbor Size
5/8 in - DKO

Details

Item
Carbide Fin.ishing Blade,Tct,7-1/4in,40T
Number of Teeth
40
Max. RPM
8500 RPM
Tool To Use
Circular Saw

Description

Century's Classic Series tungsten carbide feature a all hard, precision balanced plate bodies that reduce distortion and run out. Alternate top bevel ground, tungsten carbide teeth provides clean smooth cuts in all types of woods. Heat expansion slots keep blades running cooler for a longer blade life. Fits all popular saws including worm drive saws.


  • All hard, precision balanced plate bodies that reduce distortion and run-out.
  • Alternate top bevel ground, tungsten carbide teeth provides clean, smooth cuts in all types of woods.
  • Heat expansion slots keep blades running cooler for a longer blade life.
  • Fits all popular saws, including worm drive saws.
  • Smooth cuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.