Classic Finishing Saw Blade
Mfr # 09936
Zoro # G4092761
product price: $31.35
/eaKey Features
Diameter
10 in
Number of Teeth
60
Application
Wood Cutting
Primary Saw Application
Wood
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09936
Zoro #
G4092761
UPC #
081838099367
Country of Origin
China
Dimensions
Diameter
10 in
Blade Dia.
10"
Arbor Size
5/8 in
Details
Item
Carbide Fin.ishing Blade,Tct,10 in.,60T
Number of Teeth
60
Application
Wood Cutting
Primary Saw Application
Wood
System of Measurement
Inch
Blade Type
Wood Cutting
Type
Circular Saw Blade
Tip Material
Tungsten Carbide
Max. RPM
4500 RPM
Arbor Hole
5/8"
Tool To Use
Table/Mitre Saw
Description
Century's Classic Series tungsten carbide feature a all hard, precision balanced plate bodies that reduce distortion and run out. Alternate top bevel ground, tungsten carbide teeth provides clean smooth cuts in all types of woods. Heat expansion slots keep blades running cooler for a longer blade life. Fits all popular saws including worm drive saws.
- All hard, precision balanced plate bodies that reduce distortion and run-out.
- Alternate top bevel ground, tungsten carbide teeth provides clean, smooth cuts in all types of woods.
- Heat expansion slots keep blades running cooler for a longer blade life.
- Fits all popular saws, including worm drive saws.
- Smooth cuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.