
Classic Finishing Saw Blade
Mfr # 9108
Zoro # G0204207
product price: $11.99
/eaSold in multiples of 10 for $119.90
Key Features
Diameter
7-1/4 in
Number of Teeth
40
Max. RPM
8500 RPM
Arbor Size
5/8 in - DKO
Tool To Use
Circular Saw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9108
Zoro #
G0204207
UPC #
81838091088
Country of Origin
China
Dimensions
Diameter
7-1/4 in
Arbor Size
5/8 in - DKO
Details
Number of Teeth
40
Max. RPM
8500 RPM
Tool To Use
Circular Saw
Description
Century's Classic Series tungsten carbide feature a all hard, precision balanced plate bodies that reduce distortion and run out. Alternate top bevel ground, tungsten carbide teeth provides clean smooth cuts in all types of woods. Heat expansion slots keep blades running cooler for a longer blade life. Fits all popular saws including worm drive saws.
- All hard, precision balanced plate bodies that reduce distortion and run-out.
- Alternate top bevel ground, tungsten carbide teeth provides clean, smooth cuts in all types of woods.
- Heat expansion slots keep blades running cooler for a longer blade life.
- Fits all popular saws, including worm drive saws.
- Smooth cuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.