Clutch Power Screwdriver Bit, 1/8x2 in. (Discontinued)
- Mfr # 69222
- Zoro # G4084361
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69222
Zoro #
G4084361
UPC #
081838692223
Country of Origin
Taiwan, Province of China
Dimensions
Shank Size
1/4"
Overall Length
2"
Point Size
1/8"
Details
Bit Style
Clutch
Fastening Tool Item
Socket Bit
Shank Style
Hex
Item
Clutch Power Screwdriver Bit,1/8x2 in.
SAE or Metric
SAE
Impact Rated
No
Description
Clutch Power Screwdriver Bit,1/8x2 in., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.