Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobalt Bi-Metal Hacksaw Blade

  • Mfr # 4424

  • Zoro # G0423763


product price: $2.99
/ea
Sold in multiples of 10 for $29.90

Key Features

Blade Length
12 in
Teeth Per Inch
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4424
Zoro #
G0423763
UPC #
081838044244
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
12 in

Details

Teeth Per Inch
24

Description

Century's Cobalt Bi-Metal Hacksaw Blades offer a unique design that stays cooler and remains sharp while cutting hard materials like steel. One piece construction cannot edge strip and avoids any of the weld line problems associated with other bi-metal blades. Century’s staged heat treated process creates the strongest teeth Rockwell hardness C65 while the backbone is heat treated to a lower degree C42-C50 enabling its flexibility.


  • Century cobalt bi-metal blades offer a unique design that stays cooler, and remains sharp while cutting hard materials like steel.
  • One piece construction, cannot edge strip and avoids any of the weld line problems associated with other bi-metal blades.
  • Century's staged heat treated process creates the strongest teeth (Rockwell hardness C65) while the backbone is heat treated to a lower degree (C42-C50) enabling its flexibility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.