Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobalt Drill Bits

  • Mfr # 26407

  • Zoro # G0214192


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Overall Length
2-5/8 in
Drill Bit Size
7/64 in
Decimal Equivalent
0.1094
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26407
Zoro #
G0214192
UPC #
081838264079
Country of Origin
China

Dimensions

Overall Length
2-5/8 in
Drill Bit Size
7/64 in

Details

Decimal Equivalent
0.1094

Description

Century's cobalt drill bits are made from M35 steel with 5% cobalt and designed to cut through extremely hard metals including stainless steel. No center punch needed Century 135° quick-cut points are self centering and penetrate faster with less pressure will not walk or wander at the starting surface. Extremely heat resistant must be use and operated in power units that have a RPM speed of 1500 or more for maximum efficiency. 2-PACK.


  • Made from M35 steel with 5% cobalt, Century's Cobalt drill bits are designed to cut through extremely hard metals, including stainless steel.
  • No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point.
  • Extremely heat resistant, must be used and operated in power units that have a RPM speed of 1,500 or more for maximum efficiency.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.