
Cobalt S and D Drill Bits
Mfr # 44364
Zoro # G4077459
product price: $39.95
/eaKey Features
Overall Length
1"
Drill Bit Point Angle
118 Degrees
Drill Bit Size
1 in
Shank Dia.
1/2 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44364
Zoro #
G4077459
UPC #
081838443641
Country of Origin
United States
Dimensions
Overall Length
1"
Drill Bit Size
1 in
Shank Dia.
1/2 in
Drill Bit Dimension Type
Decimal Inch
Details
Item
Industrial SandD Drill Bit,1/2 Rs,1 in.
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Decimal Equivalent
1
Description
Century's Cobalt Silver and Deming style drill bits 118° split-point. Made from M35 steel with 5% cobalt, these drill bits are designed to cut through extremely hard metals including stainless steel. Duotone cobalt and black oxide finish for fast chip removal keeping the bit cool and reducing wear. Cobalt steel will remain sharper while drilling large diameter holes in ferrous and non-ferrous steels and other materials where large diameter holes are required. Reduced 1/2" shank fits all 1/2" or larger chucks.
- Silver & Deming style drill bits with a 118° split point.
- Made from M35 steel with 5% cobalt, Century's Cobalt drill bits are designed to cut through extremely hard metals, including stainless steel.
- Duotone cobalt and black oxide finish for fast chip removal, keeping the bit cool and reducing wear.
- Cobalt steel will remain sharper while drilling large diameter holes in ferrous and non-ferrous steels and other materials where large diameter holes are required.
- Reduced 1/2" shank fits all 1/2" or larger chucks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.