Zoro Homepage

Construction Combination Mitre Saw Blade

  • Mfr # 10213

  • Zoro # G4092737


product price: $30.25
/ea

Key Features

Diameter
10 in
Number of Teeth
40
Blade Dia.
10"
Max. RPM
6000 RPM
Arbor Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10213
Zoro #
G4092737
UPC #
081838102135
Country of Origin
China

Dimensions

Diameter
10 in
Blade Dia.
10"
Arbor Size
5/8 in

Details

Item
Contractor Combo Saw Blade,10 in.,40T
Number of Teeth
40
Max. RPM
6000 RPM
Tool To Use
Table/Mitre Saw

Description

Century's Construction Series Blades (Mitre Saw) feature construction grade micro-grain carbide teeth for longer life. Thin kerf design for improved speed and ease of cut. Fully hardened plate body for added durability. Expansion slots and heat vents resist warping and reduce vibration for truer cuts.


  • Construction grade micro-grain carbide teeth for longer life.
  • Fully hardened plate body for added durability.
  • Expansion slots and heat vents resist warping and reduce vibration for truer cuts.
  • Accurate rip and cross cuts in hard and soft wood.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.