Zoro Homepage

Construction Combination Saw Blade

  • Mfr # 13201

  • Zoro # G0204715


product price: $12.15
/ea

Key Features

Diameter
7-1/4 in
Number of Teeth
24
Max. RPM
8300 RPM
Arbor Size
5/8 in-DKO
Tool To Use
Circular Saw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13201
Zoro #
G0204715
UPC #
081838132019
Country of Origin
China

Dimensions

Diameter
7-1/4 in
Arbor Size
5/8 in-DKO

Details

Number of Teeth
24
Max. RPM
8300 RPM
Tool To Use
Circular Saw

Description

Century's Construction Series Blades (Portable Saw) feature construction grade micro-grain carbide teeth for longer life. Thin kerf design for improved speed and ease of cut. Fully hardened plate body for added durability. Expansion slots and heat vents resist warping and reduce vibration for truer cuts.


  • Construction grade micro-grain carbide teeth for longer life.
  • Thin kerf design for improved speed and ease of cut.
  • Fully hardened plate body for added durability.
  • Expansion slots and heat vents resist warping and reduce vibration for truer cuts.
  • Accurate rip and cross cuts in hard and soft wood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.