
Construction Finishing Saw Blade
Mfr # 13106
Zoro # G0204706
product price: $14.35
/eaSold in multiples of 10 for $143.50
Key Features
Diameter
7-1/4 in
Number of Teeth
40
Max. RPM
8300 RPM
Arbor Size
5/8 in-DKO
Tool To Use
Circular Saw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13106
Zoro #
G0204706
UPC #
81838131067
Country of Origin
China
Dimensions
Diameter
7-1/4 in
Arbor Size
5/8 in-DKO
Details
Number of Teeth
40
Max. RPM
8300 RPM
Tool To Use
Circular Saw
Description
Century's Construction Series Blades (Portable Saw) feature construction grade micro-grain carbide teeth for longer life. Thin kerf design for improved speed and ease of cut. Fully hardened plate body for added durability. Expansion slots and heat vents resist warping and reduce vibration for truer cuts.
- Construction grade micro-grain carbide teeth for longer life.
- Thin kerf design for improved speed and ease of cut.
- Fully hardened plate body for added durability.
- Expansion slots and heat vents resist warping and reduce vibration for truer cuts.
- Accurate rip and cross cuts in hard and soft wood.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.