
Contractor Finishing Saw Blade
Mfr # 10206
Zoro # G4092746
product price: $26.35
/eaKey Features
Diameter
7-1/4 in
Number of Teeth
40
Blade Dia.
7-1/4"
Max. RPM
8300 RPM
Arbor Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10206
Zoro #
G4092746
UPC #
081838102067
Country of Origin
China
Dimensions
Diameter
7-1/4 in
Blade Dia.
7-1/4"
Arbor Size
Universal
Details
Item
Contractor Finishing Blade,7-1/4 in.,40T
Number of Teeth
40
Max. RPM
8300 RPM
Tool To Use
Circular Saw
Description
Century's Contractor Series Blades are heat resistant and provides a non stick easy to clean coating that prevents the blade from gumming. Think kerf design for improved speed and ease of cut. Fused micro-grain carbide teeth resist wear even in the hardest wood. Fully hardened blade body with heat expansion slots and vents resist warping during tough cutting applications. Anti-kick back tooth design for added safety. This blades micro-grain carbide teeth will last 5X longer than blades with standard carbide teeth.
- Blue coat surface treatment is heat resistant and provides a non-stick, easy to clean coating that prevents the blade from gumming.
- Thin kerf design for improved speed and ease of cut.
- Fused micro-grain carbide teeth resist wear, even in the hardest wood.
- Fully hardened blade body with heat expansion slots and vents resist warping during tough cutting applications.
- Anti-kick back tooth design for added safety.
- This blade's micro-grain carbide teeth will last 5X longer than blades with standard carbide teeth.
- Smooth cross cuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.