Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contractor Finishing Saw Blade

  • Mfr # 10268

  • Zoro # G4092691


product price: $29.85
/ea

Key Features

Diameter
6-1/2 in
Number of Teeth
40
Blade Dia.
6-1/2"
Arbor Size
5/8 in
Max. RPM
9500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10268
Zoro #
G4092691
UPC #
081838102685
Country of Origin
China

Dimensions

Diameter
6-1/2 in
Blade Dia.
6-1/2"
Arbor Size
5/8 in

Details

Item
Contractor Finishing Blade,6-1/2 in.,40T
Number of Teeth
40
Max. RPM
9500 RPM
Tool To Use
Circular Saw

Description

Century's Contractor Series Blades are heat resistant and provides a non stick easy to clean coating that prevents the blade from gumming. Think kerf design for improved speed and ease of cut. Fused micro-grain carbide teeth resist wear even in the hardest wood. Fully hardened blade body with heat expansion slots and vents resist warping during tough cutting applications. Anti-kick back tooth design for added safety. This blades micro-grain carbide teeth will last 5X longer than blades with standard carbide teeth.


  • Blue coat surface treatment is heat resistant and provides a non-stick, easy to clean coating that prevents the blade from gumming.
  • Thin kerf design for improved speed and ease of cut.
  • Fused micro-grain carbide teeth resist wear, even in the hardest wood.
  • Fully hardened blade body with heat expansion slots and vents resist warping during tough cutting applications.
  • Anti-kick back tooth design for added safety.
  • This blade's micro-grain carbide teeth will last 5X longer than blades with standard carbide teeth.
  • Smooth cross cuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.