Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contractor Series Tape Measure

  • Mfr # 72840

  • Zoro # G715914125


product price: $19.99
/ea

Key Features

Features
Dual sided with fractional easy to read front and fractional/metric back, Magnetic dual hook, ABS impact resistant case
Case Color
Blue
Blade Width
1-1/16 in
Blade Length
16 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72840
Zoro #
G715914125
UPC #
-
Country of Origin
China

Dimensions

Blade Width
1-1/16 in
Blade Length
16 ft.

Details

Features
Dual sided with fractional easy to read front and fractional/metric back, Magnetic dual hook, ABS impact resistant case
Case Color
Blue

Description

With a dual sided blade with an easy to read fractional front and a fractional/metric back, this tape measure is perfect for any job. The reinforced magnetic dual hook and ABS impact resistant case make this item convenient and easy to use. Featuring a belt and pocket clip, and a nylon coated blade.


  • Dual sided with fractional easy to read front and fractional/metric back.
  • Reinforced magnetic dual hook.
  • ABS impact resistant case for ease of use.
  • Convenient belt and pocket clip.
  • Nylon coated blade for added durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.