Zoro Homepage

Corner Rounding Router Bit

  • Mfr # 40305

  • Zoro # G4086245


product price: $28.15
/ea

Key Features

Cutter Dia.
1-1/2 in
Overall Length
2-7/16 in
Cutting Length (In.)
3/4 in
Radius (In.)
1/2 in
Shank Length (In.)
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40305
Zoro #
G4086245
UPC #
081838403058
Country of Origin
China

Dimensions

Cutter Dia.
1-1/2 in
Overall Length
2-7/16 in
Cutting Length (In.)
3/4 in
Radius (In.)
1/2 in
Shank Length (In.)
1-1/4 in

Details

Item
Profile Router Bit

Description

Century's TCT Carbide Router Bits with premium micro-grain carbide tips provide a stronger sharper cutting edge reducing wear for a longer tool life. Carbide tips are induction brazed with silver solder for a strong bond then precision ground and balanced for accurate and true cuts. Heat treated, fully hardened bodies prevent breakage or bending under stress. Anti-kickback design for maximum safety during initial starting cuts.


  • Premium micro-grain carbide tips provide a stronger, sharper cutting edge, reducing wear for a longer tool life.
  • Carbide tips are induction brazed with silver solder for a strong bond, then precision ground and balanced for accurate and true cuts.
  • Heat treated, fully hardened bodies prevent breakage or bending under stress.
  • Anti-kickback design for maximum safety during initial starting cuts.
  • For creating smooth, uniform round edges.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.