Zoro Homepage

Damaged Screw Remover

  • Mfr # 73422

  • Zoro # G4075788


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

For Removing Studs, Bolts, Screws
Yes
Size
#2
Impact Rated
No
Removes Metric Bolt
6 mm
Removes Screw Size
8 To 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73422
Zoro #
G4075788
UPC #
081838734220
Country of Origin
Taiwan, Province of China

Dimensions

Size
#2
Removes Screw Size
8 To 10

Details

Item
Damage Screw Remover,2
For Removing Studs, Bolts, Screws
Yes
Impact Rated
No
Removes Metric Bolt
6 mm
Removes SAE Bolt
1/4 in

Description

Century's Damaged Screw Removers feature a double end extractor tips remove stripped bolts or screws quickly and easily. Extracts all types of damaged screws. Made from hardened steel for a long durable tool life. Power notch shank fits quick change adapters.


  • Double-end extractor tips remove stripped bolts or screws quickly and easily.
  • Extracts all types of damaged screws.
  • Made from hardened steel for a long, durable tool life.
  • Power notch shank fits quick-change adapters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.