Zoro Homepage

Damaged Screw Remover

  • Mfr # 73423

  • Zoro # G4075779


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

For Removing Studs, Bolts, Screws
Yes
Size
#3
Impact Rated
No
Removes Screw Size
11 To 14
Removes Metric Bolt
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73423
Zoro #
G4075779
UPC #
081838734237
Country of Origin
Taiwan, Province of China

Dimensions

Size
#3
Removes Screw Size
11 To 14

Details

Item
Damage Screw Remover,3
For Removing Studs, Bolts, Screws
Yes
Impact Rated
No
Removes Metric Bolt
8 mm
Removes SAE Bolt
5/16 in

Description

Century's Damaged Screw Removers feature a double end extractor tips remove stripped bolts or screws quickly and easily. Extracts all types of damaged screws. Made from hardened steel for a long durable tool life. Power notch shank fits quick change adapters.


  • Double-end extractor tips remove stripped bolts or screws quickly and easily.
  • Extracts all types of damaged screws.
  • Made from hardened steel for a long, durable tool life.
  • Power notch shank fits quick-change adapters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.