
Diagonal Nose Pliers
Mfr # 72559
Zoro # G0216152
product price: $7.99
/eaSold in multiples of 2 for $15.98
Key Features
Jaw Length
13/16 in
Jaw Width
13/16 in
Jaw Thickness
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72559
Zoro #
G0216152
UPC #
081838725594
Country of Origin
China
Dimensions
Overall Length
6-1/2 in
Jaw Length
13/16 in
Jaw Width
13/16 in
Jaw Thickness
3/8 in
Description
Diagonal Nose Pliers are for cutting wire. Made from chrome vanadium steel for strength and durability. Comfort grip handles for additional grip to maximize force with less fatigue.
- For cutting wire.
- Made from chrome vanadium steel for strength and durability.
- Comfort grip handles for additional grip to maximize force with less fatigue.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.