Zoro Homepage

Diagonal Nose Pliers

  • Mfr # 72560

  • Zoro # G0216073


product price: $8.49
/ea

Key Features

Jaw Length
1 in
Jaw Width
1-3/16 in
Jaw Thickness
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72560
Zoro #
G0216073
UPC #
081838725600
Country of Origin
China

Dimensions

Overall Length
7-1/2 in
Jaw Length
1 in
Jaw Width
1-3/16 in
Jaw Thickness
7/16 in

Description

Diagonal Nose Pliers are for cutting wire. Made from chrome vanadium steel for strength and durability. Comfort grip handles for additional grip to maximize force with less fatigue.


  • For cutting wire.
  • Made from chrome vanadium steel for strength and durability.
  • Comfort grip handles for additional grip to maximize force with less fatigue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.