Zoro Homepage

Diamond Hole Saw

  • Mfr # 05571

  • Zoro # G4091127


product price: $10.99
/ea

Key Features

Primary Saw Application
Tile, Porcelain, Glass, Slate, Marble, Granite, Natural Stone, Fiberglass, Glass Block, Pottery, Mirror
Tooth Material
Diamond Grit
Max. Cutting Depth
1/2"
Saw Dia.
3/16 in
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05571
Zoro #
G4091127
UPC #
081838055714
Country of Origin
China

Dimensions

Max. Cutting Depth
1/2"
Saw Dia.
3/16 in

Details

Primary Saw Application
Tile, Porcelain, Glass, Slate, Marble, Granite, Natural Stone, Fiberglass, Glass Block, Pottery, Mirror
Tooth Material
Diamond Grit
Item
Diamond Hole Saw,3/16 in.
Impact Rated
No
Hole Saw Product Grouping
Hole Saws

Description

Century's Diamond Hole Saw are designed to cut tile, porcelain, glass, slate, marble, granite, natural stone, fiberglass, glass block, pottery, and mirror. Made from premium diamond grit for a long useful life. Patented thin wall design. 1/2" cutting depth. Not for concrete masonry or metal. See packaging prior to use for full operating instructions.


  • Designed to cut tile, porcelain, glass, slate, marble, granite, natural stone, fiberglass, glass block, pottery, and mirror.
  • Made from premium diamond grit for a long useful life.
  • Patented thin wall design and a 1/2" cutting depth.
  • Not for concrete, masonry, or metal. See packaging prior to use for full operating instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.