Diamond Hole Saw
Mfr # 05589
Zoro # G4091005
product price: $73.65
/eaKey Features
Primary Saw Application
Tile, Porcelain, Glass, Slate, Marble, Granite, Natural Stone, Fiberglass, Glass Block, Pottery, Mirror
Tooth Material
Diamond Grit
Saw Dia.
3 in
Impact Rated
No
Hole Saw Product Grouping
Hole Saws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
05589
Zoro #
G4091005
UPC #
081838055899
Country of Origin
China
Dimensions
Max. Cutting Depth
1/2"
Saw Dia.
3 in
Details
Primary Saw Application
Tile, Porcelain, Glass, Slate, Marble, Granite, Natural Stone, Fiberglass, Glass Block, Pottery, Mirror
Tooth Material
Diamond Grit
Impact Rated
No
Item
Diamond Hole Saw,3 in.
Hole Saw Product Grouping
Hole Saws
Description
Century's Diamond Hole Saw are designed to cut tile, porcelain, glass, slate, marble, granite, natural stone, fiberglass, glass block, pottery, and mirror. Made from premium diamond grit for a long useful life. Patented thin wall design. 1/2" cutting depth. Not for concrete masonry or metal. See packaging prior to use for full operating instructions.
- Designed to cut tile, porcelain, glass, slate, marble, granite, natural stone, fiberglass, glass block, pottery, and mirror.
- Made from premium diamond grit for a long useful life.
- Patented thin wall design and a 1/2" cutting depth.
- Not for concrete, masonry, or metal. See packaging prior to use for full operating instructions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.