
Diamond Pro Saw Segmented Rim Blade
Mfr # 75453
Zoro # G4092350
product price: $13.99
/eaKey Features
Arbor Size
7/8 in
Blade Dia.
4 in
Max. RPM
14500 RPM
Adapter
5/8 in
Wet or Dry Cut
Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75453
Zoro #
G4092350
UPC #
081838754532
Country of Origin
China
Dimensions
Arbor Size
7/8 in
Blade Dia.
4 in
Details
Item
Diamond Saw Blade,4 in.,Segmented Rim
Max. RPM
14500 RPM
Adapter
5/8 in
Wet or Dry Cut
Dry
Description
Century's Diamond ProTM Saw Blades are designed with diamond particles fused to the blade for superior cutting. Diamond blades will out perform other abrasive blades providing more cuts per dollar. Featuring 20% to 25% diamond crystal concentration for professional results. Hot press construction for a longer cutting life.
- Century Diamond Pro blades are designed with diamond particles fused to the blade for superior cutting. Diamond blades will out perform other abrasive blades, providing more cuts per dollar.
- Featuring: - 20%-25% diamond crystal concentration for professional results. - Hot press construction for a longer cutting life. - Expanded product offering included larger diameter blades up to 14".
- For cutting, notching, and tuck-pointing in masonry materials where fast removal is required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.