Zoro Homepage

Diamond Pro Saw Segmented Rim Blade

  • Mfr # 75472

  • Zoro # G1654289


product price: $30.29
/ea

Key Features

Arbor Size
7/8 in
Blade Dia.
7 in
Max. RPM
8400 RPM
Adapter
5/8 in DKO
Wet or Dry Cut
Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75472
Zoro #
G1654289
UPC #
081838754723
Country of Origin
China

Dimensions

Arbor Size
7/8 in
Blade Dia.
7 in

Details

Item
Diamond Rim Blade, Segmented
Max. RPM
8400 RPM
Adapter
5/8 in DKO
Wet or Dry Cut
Dry

Description

Century's Diamond ProTM Saw Blades are designed with diamond particles fused to the blade for superior cutting. Diamond blades will out perform other abrasive blades providing more cuts per dollar. Featuring 20% to 25% diamond crystal concentration for professional results. Hot press construction for a longer cutting life.


  • Century Diamond Pro blades are designed with diamond particles fused to the blade for superior cutting. Diamond blades will out perform other abrasive blades, providing more cuts per dollar.
  • Featuring: - 20%-25% diamond crystal concentration for professional results. - Hot press construction for a longer cutting life. - Expanded product offering included larger diameter blades up to 14".
  • For cutting, notching, and tuck-pointing in masonry materials where fast removal is required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.